Skip Content
PLATFORM TRUCK,CAP 2000 LB,L48XW30, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PLATFORM TRUCK,CAP 2000 LB,L48XW30,

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM26Y494
  • Mfr. Model # 26Y494
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 1920
  • Shipping Weight 122.0 lbs

Technical Specs

  • Colour Red
  • Finish Powder Coated
  • Gauge 12
  • Handle Type 1-1/4" Tube With Smooth Radius
  • Item Platform Truck
  • Overall Length 52"
  • Load Capacity 2,000 lbs.
  • Overall Height 39"
  • Overall Width 31"
  • Caster Wheel Dia. 8"
  • Frame Material Welded Steel
  • Deck Length 48"
  • Deck Width 30"
  • Deck Height 12"
  • Caster Wheel Width 2"
  • Number of Caster Wheels (2) Swivel and (2) Rigid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list