PLATFORM TRUCK,CAP 1200 LB,L48XW30, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLATFORM TRUCK,CAP 1200 LB,L48XW30,

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM26Y492
  • Mfr. Model # 26Y492
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 1920
  • Shipping Weight 130.0 lbs

Technical Specs

  • Gauge 12
  • Colour Red
  • Finish Powder Coated
  • Item Platform Truck
  • Handle Type 1-1/4" Tube With Smooth Radius
  • Load Capacity 1,200 lbs.
  • Overall Length 52"
  • Overall Width 31"
  • Frame Material Welded Steel
  • Overall Height 40"
  • Deck Length 48"
  • Deck Width 30"
  • Caster Wheel Dia. 8"
  • Deck Height 12"
  • Caster Wheel Width 3"
  • Number of Caster Wheels (2) Swivel and (2) Rigid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list