Skip Content
PLATFORM TRUCK ALUMINUM 72 L X 36 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLATFORM TRUCK ALUMINUM 72 L X 36 W

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESASD3672
  • Mfr. Model # ASD3672
  • UNSPSC # 24101514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 143.0 lbs

Technical Specs

  • Colour Silver
  • Finish Aluminum
  • Handle Type Ergonomic
  • Item Aluminum Sheet Deck Platform Truck
  • Overall Height 37-5/16"
  • Load Capacity 3,600 lbs.
  • Overall Length 74-5/8"
  • Overall Width 36"
  • Caster Wheel Dia. 5"
  • Extended Length 76-5/8"
  • Frame Material Aluminum
  • Deck Width 36"
  • Deck Length 72"
  • Number of Caster Wheels 4
  • Caster Wheel Width 2"
  • Deck Height 10"
  • Deck Material Aluminum
  • Caster Configuration (2) Rigid, (2) Swivel Poly-on-Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list