Skip Content
PLATFORM TRUCK ALUMINUM 60 L X 30 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLATFORM TRUCK ALUMINUM 60 L X 30 W

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESASD3060
  • Mfr. Model # ASD3060
  • UNSPSC # 24101514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 123.0 lbs

Technical Specs

  • Colour Silver
  • Finish Aluminum
  • Handle Type Ergonomic
  • Item Aluminum Sheet Deck Platform Truck
  • Load Capacity 3,600 lbs.
  • Overall Height 37-5/16"
  • Overall Length 64-5/8"
  • Frame Material Aluminum
  • Overall Width 30"
  • Extended Length 64-5/8"
  • Caster Wheel Dia. 5"
  • Deck Length 60"
  • Deck Width 30"
  • Deck Height 10"
  • Caster Configuration (2) Rigid, (2) Swivel Poly-on-Steel
  • Number of Caster Wheels 4
  • Caster Wheel Width 2"
  • Deck Material Aluminum

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List