Skip Content
PLATFORM TRUCK 60X18X7 CAP 660 LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLATFORM TRUCK 60X18X7 CAP 660 LBS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2PLG8
  • Mfr. Model # 2PLG8
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 1921
  • Shipping Weight 1.0 lbs

Product Details

Aluminum folding handle 6 wheel platform cart. PVC corner bumpers. Shipped unassembled.

Technical Specs

  • Handle Type Folding
  • Colour Silver
  • Item Folding Handle Platform Truck
  • Load Capacity 660 lbs.
  • Overall Length 60"
  • Overall Height 37-1/2"
  • Overall Width 18"
  • Frame Material Aluminum
  • Deck Length 60"
  • Caster Wheel Dia. 5"
  • Deck Width 18"
  • Deck Height 7"
  • Caster Wheel Width 1-1/4"
  • Number of Caster Wheels (2) Rigid, (2) Swivel
  • Caster Configuration (2) Rigid, (4) Swivel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list