Skip Content
PLATFORM TRUCK 30X48 2000LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLATFORM TRUCK 30X48 2000LB CAP

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMEPT3048-95
  • Mfr. Model # EPT3048-95
  • UNSPSC # 24000000
  • CATALOGUE PAGE # 1919
  • Shipping Weight 110.0 lbs

Product Details

Steel platfor carts. Handle extends 36 in. from the ground. Removable handle. Tool free assembly.

Technical Specs

  • Gauge 14
  • Finish Textured Powder Coated
  • Handle Type Removable 1-1/4" Diameter Pipe Handle
  • Colour Gray
  • Item Steel Platform Truck
  • Load Capacity 2000 lbs.
  • Overall Height 36" (9-1/8" Without Handle)
  • Overall Width 30"
  • Overall Length 48"
  • Frame Material Steel
  • Caster Wheel Dia. 6"
  • Deck Length 48"
  • Deck Height 9-1/8"
  • Deck Width 30"
  • Caster Wheel Width 2"
  • Number of Caster Wheels 4
  • Deck Material 14 Gauge Steel
  • Extended Length 36"
  • Caster Wheel Material Phenolic
  • Caster Configuration (2) Rigid, (2) Swivel
  • Handle Pocket Location Single End

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list