Skip Content
PLATFORM TRUCK 24INX36IN 500LB BLAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLATFORM TRUCK 24INX36IN 500LB BLAC

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB4403BLA
  • Mfr. Model # 4403BLA
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1920
  • Shipping Weight 52.0 lbs

Product Details

Utility duty platform truck, gray, 500 lb. Capacity: 36 inch L x 24 inch W. Complete range for versatility: built for durability.

Technical Specs

  • Item Heavy-Duty Platform Truck
  • Deck Width 24"
  • Deck Length 36"
  • Colour Black
  • Handle Type Removable
  • Finish Powder Coated
  • Load Capacity 500 lbs.
  • Overall Height 39-5/8"
  • Overall Length 40-1/8"
  • Overall Width 24-1/4"
  • Frame Material Steel
  • Caster Wheel Dia. 6"
  • Caster Wheel Material Thermal Plastic Rubber
  • Number of Caster Wheels 4
  • Caster Configuration (2) Rigid, (2) Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list