!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LADDER,FIBERGLASS,PLTFMSTEP,7FT,TYPE1A

LADDER,FIBERGLASS,PLTFMSTEP,7FT,TYPE1A

FEATHERLITE

LADDER,FIBERGLASS,PLTFMSTEP,7FT,TYPE1A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LADDER,FIBERGLASS,PLTFMSTEP,7FT,TYPE1A

LADDER,FIBERGLASS,PLTFMSTEP,7FT,TYPE1A

FEATHERLITE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FTL6507
  • Mfr. Model # 6507
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.17 lbs

Product Details

Extra heavy-duty fiberglass platform step ladder. CSA approved Grade 1, ANSI Type 1A, 300 lb. load rated. Durable non-conductive C-channel side rails in high visibility safety yellow. Large standing platform, 14 inches by 18 inches. Wide, 3 inch slip-resi

Technical Specs

  • Stepladder Item Platform Stepladder
  • Load Capacity 300 lbs.
  • Material Fiberglass
  • Includes Extra Heavy Duty Non-conductive "c" Channel Side Rails in High Visibility Safety Yellow ,large Safe and Comfortable Standing Platform, 14? X 18?, Wide 3? Slip-resistant Serrated Aluminium Steps for Safe Climbing, Inside Spreader Arms Complete with "wrap-aroun,large Safe and Comfortable Standing Platform, 14? X 18?, Wide 3? Slip-resistant Serrated Aluminium Steps for Safe Climbing, Inside Spreader Arms Complete with "wrap-around" Sleeves That Strengthen Spreader-to-rail Connection and Protect Spreader Arms During Storage/loading/transit,each Step is Reinforced with Zinc Coated Steel Diagonal Braces Providing Incredible Strength and Stiffness ,rear Horizontal Struts Reinforced with Zinc Coated Steel Diagonal Braces Offer Maximum Rigidity, Extra Large Pvc Rubber Safety Boots are Heavy Duty and Provide Increased Rail Protection and Slip-resistance
  • Ladder Height 7 ft
  • Bottom Width 26 in
  • ANSI Type ANSI Type 1 A
  • Standards CSA Grade 1 A

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list