PLATFORM OPTION TOTE-A-LOAD 21IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLATFORM OPTION TOTE-A-LOAD 21IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTALPLATE21
  • Mfr. Model # TALPLATE21
  • UNSPSC # 24101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs

Technical Specs

  • Finish Painted
  • Gauge 1/8"
  • Item Solid Platform for Tote-A-Load
  • Colour Yellow
  • Overall Height 1"
  • Overall Length 44"
  • Overall Width 21-1/4"
  • Frame Material Steel
  • Extended Length 44"
  • Deck Width 21-1/4
  • Deck Length 44"
  • Number of Caster Wheels 0
  • Deck Height 1"
  • Deck Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list