PLATFORM MOBILE WORK 4 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLATFORM MOBILE WORK 4 FT

IAS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # INO6500WP4
  • Mfr. Model # 6500WP4
  • UNSPSC # 30191613
  • CATALOGUE PAGE # 3209
  • Shipping Weight 95.0 lbs

Technical Specs

  • Depth 21"
  • Item Trailer Work Platform
  • Length 48"
  • Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list