Skip Content
PLATFORM LOADING FORK TRUCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLATFORM LOADING FORK TRUCK

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESFTLP5454
  • Mfr. Model # FTLP5454
  • UNSPSC # 22101802
  • CATALOGUE PAGE # 1970
  • Shipping Weight 337.0 lbs

Product Details

Works great for locations without a loading dock. 12 inch long beveled lip with 6 inch high side guards.4 tie down rings. VESFTLP5454HR features handrail on two sides, back mesh screen and chains.

Technical Specs

  • Colour Blue
  • For Use With Most Fork Lifts
  • Finish Painted
  • Includes Safety Restraint
  • Item Loading Platform for Fork Truck
  • Tread Diamond Plated
  • Overall Height 14-7/8"
  • Standards OSHA
  • Base Length 54"
  • Base Width 54-1/2"
  • Number of Guard Rails 0
  • Platform Length 54"
  • Platform Width 54"
  • Fork Pocket Size 7-1/2" x 2-1/2"
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list