Skip Content
PLATFORM LOADING FORK TRUCK W/ RAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLATFORM LOADING FORK TRUCK W/ RAIL

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESFTLP5454HR
  • Mfr. Model # FTLP5454HR
  • UNSPSC # 22101802
  • CATALOGUE PAGE # 1970
  • Shipping Weight 407.0 lbs

Product Details

Works great for locations without a loading dock. 12 inch long beveled lip with 6inch high side guards. 4 tie down rings. VESFTLP5454HR features handrail on two sides, back mesh screen and chains.

Technical Specs

  • Colour Blue
  • Finish Painted
  • For Use With Most Fork Lifts
  • Item Loading Platform for Fork Truck
  • Includes Safety Restraint
  • Overall Height 68-7/16"
  • Base Length 54"
  • Tread Diamond Plated
  • Standards OSHA
  • Base Width 54-1/2"
  • Platform Length 54"
  • Number of Guard Rails 3
  • Handrail Height 40-11/16"
  • Platform Width 54-1/2"
  • Fork Pocket Size 7-1/2" x 2-1/2"
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list