LADDER,FIBERGLASS,PLTFMSTEP,4FT,TYPE1AA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LADDER,FIBERGLASS,PLTFMSTEP,4FT,TYPE1AA

FEATHERLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL6504AA
  • Mfr. Model # 6504AA
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2080
  • Shipping Weight 16.0 lbs

Product Details

Super heavy-duty fiberglass platform step ladder. CSA approved Grade 1, ANSI Type 1AA, 375 lb load rated. Extra heavy-duty non-conductive C-channel side rails in high visibility safety orange. Large standing platform, 14 inches by 18 inches. Wide 3 inch s

Technical Specs

  • Includes Extra Heavy-duty Non-conductive C-channel Side Rails in High Visibility Safety Orange. Large Standing Platform, 14 Inches by 18 Inches. Wide 3 Inch S
  • Item Platform Ladder 4 ft. Gr 1 Aa
  • Material Fibreglass
  • ANSI Type ANSI Type 1 AA
  • Ladder Height 4 ft.
  • Load Capacity 375 lbs.
  • Bottom Width 21"
  • Standards CSA Approved Grade 1
  • Stepladder Item Platform Stepladder

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list