!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLATFORM LADDER,FIBERGLASS,1FT 1IN. H,IA

PLATFORM LADDER,FIBERGLASS,1FT 1IN. H,IA

WESTWARD

PLATFORM LADDER,FIBERGLASS,1FT 1IN. H,IA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLATFORM LADDER,FIBERGLASS,1FT 1IN. H,IA

PLATFORM LADDER,FIBERGLASS,1FT 1IN. H,IA

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG49DJ48
  • Mfr. Model # WW-3043-02
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Stepladder Item Platform Stepladder
  • Platform Depth 24 1/4 in
  • Load Capacity 300 lbs.
  • Base Spread 38 in
  • Series WW-3043
  • Step Depth 3"
  • Rung/Step Spacing 12"
  • Includes Multifunctional top with tool slots
  • Net Weight 20.0 lb.
  • Ladder Height 4 ft 9 in
  • Platform Height 1 ft. 11"
  • Bottom Width 21 7/8 in
  • Material Fiberglass
  • Number of Steps 2
  • Step Tread Ribbed
  • ANSI Type IA
  • Standards ANSI, OSHA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list