PLATFORM FULL FEATURE 84 IN BACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLATFORM FULL FEATURE 84 IN BACK

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESWP4848-84B-FF
  • Mfr. Model # WP4848-84B-FF
  • UNSPSC # 22101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 218.0 lbs

Technical Specs

  • Colour Blue
  • Finish Powder Coated
  • For Use With Fork Truck
  • Includes 36" Strap, Single Door, Fork Pockets, Emergency Stop Button Kit, Web Lanyard with Safety Harness
  • Item Work Platform
  • Material Steel
  • Number of Steps 1
  • Platform Style Toeboard and Railings
  • Load Capacity 1000 lbs.
  • Overall Height 89-5/8"
  • Number of Legs 4
  • Platform Height 84"
  • Number of Guard Rails 4
  • Standards OSHA
  • Number of Modular Decks 1
  • Step Width 48"
  • Step Depth 50-15/16"
  • Handrail Height 42"
  • Platform Width 48"
  • Platform Depth 48"
  • Climbing Angle 180
  • Manufacturers Warranty Length 90 Days

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list