Skip Content
PLATFORM FULL FEATURE 48 X 48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLATFORM FULL FEATURE 48 X 48

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESWP4848FF
  • Mfr. Model # WP4848FF
  • UNSPSC # 22101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 208.0 lbs

Technical Specs

  • Finish Powder Coated
  • For Use With Fork Truck
  • Item Work Platform
  • Includes 36" Strap, Single Door, Fork Pockets, Emergency Stop Button Kit, Web Lanyard with Safety Harness
  • Colour Blue
  • Material Steel
  • Number of Steps 1
  • Platform Style Toeboard and Railings
  • Load Capacity 1000 lbs.
  • Number of Legs 4
  • Platform Height 60"
  • Overall Height 65-5/8"
  • Number of Guard Rails 4
  • Number of Modular Decks 1
  • Step Width 48"
  • Step Depth 50-15/16"
  • Handrail Height 42"
  • Climbing Angle 180
  • Platform Depth 48"
  • Platform Width 48"
  • Manufacturers Warranty Length 90 Days
  • Standards OSHA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list