PLATFORM FOLD-DOWN 84 IN BACK 37X37 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLATFORM FOLD-DOWN 84 IN BACK 37X37

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESWP3737FD84B
  • Mfr. Model # WP3737FD84B
  • UNSPSC # 22101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 245.0 lbs

Technical Specs

  • Colour Yellow
  • Finish Powder Coated
  • Includes Safety Restraint, Fork Pockets
  • For Use With Fork Truck
  • Item Fold Down Work Platform
  • Material Steel
  • Number of Steps 1
  • Platform Style Railings
  • Load Capacity 600 lbs.
  • Overall Height 89-1/2"
  • Platform Height 84"
  • Number of Modular Decks 1
  • Standards OSHA
  • Step Width 38"
  • Step Depth 38"
  • Number of Guard Rails 4
  • Platform Width 38"
  • Handrail Height 38"
  • Climbing Angle 180
  • Platform Depth 37"
  • Manufacturers Warranty Length 90 Days

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list