Skip Content
PLATFORM END SUPPORT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PLATFORM END SUPPORT

CANWAY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTLMAEU06
  • Mfr. Model # MAEU06
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.0 lbs

Technical Specs

  • Height 54"
  • Item End Support Unit
  • For Use With MASU-06
  • Standards OSHA
  • Load Capacity 50 lbs./sq. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list