PLATFORM 84IN BACK/DUAL DOOR 36X48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLATFORM 84IN BACK/DUAL DOOR 36X48

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESWP3648-84B-DD
  • Mfr. Model # WP3648-84B-DD
  • UNSPSC # 22101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 183.0 lbs

Technical Specs

  • For Use With Fork Truck
  • Colour Blue
  • Includes 36" Strap, Dual Doors, Fork Pockets
  • Finish Powder Coated
  • Number of Steps 1
  • Item Work Platform
  • Material Steel
  • Platform Style Toeboard and Railings
  • Load Capacity 1000 lbs.
  • Number of Legs 4
  • Platform Height 84"
  • Standards OSHA
  • Number of Modular Decks 1
  • Overall Height 89-5/8"
  • Number of Guard Rails 4
  • Step Width 36"
  • Handrail Height 42"
  • Platform Width 36"
  • Step Depth 50-5/8"
  • Climbing Angle 180
  • Platform Depth 48"
  • Manufacturers Warranty Length 90 Days

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list