Skip Content
PLATFORM 84IN BACK/DUAL DOOR 36X36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLATFORM 84IN BACK/DUAL DOOR 36X36

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESWP3636-84B-DD
  • Mfr. Model # WP3636-84B-DD
  • UNSPSC # 22101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 215.0 lbs

Technical Specs

  • Colour Blue
  • For Use With Fork Truck
  • Finish Powder Coated
  • Includes 36" Strap, Dual Doors, Fork Pockets
  • Item Work Platform
  • Material Steel
  • Number of Steps 1
  • Load Capacity 1000 lbs.
  • Platform Style Toeboard and Railings
  • Number of Legs 4
  • Overall Height 89-3/4"
  • Platform Height 84"
  • Standards OSHA
  • Number of Guard Rails 4
  • Number of Modular Decks 1
  • Step Width 36"
  • Step Depth 38-15/16"
  • Handrail Height 42"
  • Platform Width 36"
  • Climbing Angle 180
  • Platform Depth 36"
  • Manufacturers Warranty Length 90 Days

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list