Skip Content
PLATFORM 84 IN EXPANDED BACK 36X36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLATFORM 84 IN EXPANDED BACK 36X36

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESWP3636-84B
  • Mfr. Model # WP3636-84B
  • UNSPSC # 22101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 151.0 lbs

Technical Specs

  • Colour Blue
  • Finish Powder Coated
  • For Use With Fork Truck
  • Includes 36" Strap, Single Door, Fork Pockets
  • Item Work Platform
  • Material Steel
  • Number of Steps 1
  • Platform Style Toeboard and Railings
  • Load Capacity 1000 lbs.
  • Number of Legs 4
  • Overall Height 89-3/4"
  • Standards OSHA
  • Number of Guard Rails 4
  • Step Width 36"
  • Step Depth 38-15/16"
  • Platform Height 84"
  • Number of Modular Decks 1
  • Handrail Height 42"
  • Platform Width 36"
  • Climbing Angle 180
  • Platform Depth 36"
  • Manufacturers Warranty Length 90 Days

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list