Skip Content
PLATFORM 4 X 1.25 CASTERS 36 X 36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLATFORM 4 X 1.25 CASTERS 36 X 36

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESWP3636CA
  • Mfr. Model # WP3636CA
  • UNSPSC # 22101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 115.0 lbs

Technical Specs

  • For Use With Fork Truck
  • Colour Blue
  • Includes 36" Strap, Single Door, Fork Pockets, (4) Casters
  • Finish Powder Coated
  • Material Steel
  • Item Work Platform
  • Number of Steps 1
  • Load Capacity 1000 lbs.
  • Platform Style Toeboard and Railings
  • Overall Height 69-3/4"
  • Number of Legs 4
  • Platform Height 60"
  • Number of Guard Rails 4
  • Number of Modular Decks 1
  • Step Width 36"
  • Step Depth 38-15/16"
  • Climbing Angle 180
  • Platform Width 36"
  • Platform Depth 36"
  • Handrail Height 42"
  • Standards OSHA
  • Manufacturers Warranty Length 90 Days

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list