Skip Content
PLATES, US 8 1/2 IN 4/125 PATH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLATES, US 8 1/2 IN 4/125 PATH

DIXIE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DXISXP9PATH
  • Mfr. Model # SXP9PATH
  • UNSPSC # 52151502
  • CATALOGUE PAGE # 1690
  • Shipping Weight 17.08 lbs

Product Details

Dixie Ultra 8-1/2 inch Heavy Weight Paper Plates Wise Size. 500 per case.

Technical Specs

  • Item Dixie Ultra(R) 8-1/2" Heavy Weight Paper Plates Wise Size(R)
  • Green Certification or Other Recognition Sustainable Forest Initiative (SFI) Certified
  • Pack Count 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list