Skip Content
PLATES OUTSIDE COVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLATES OUTSIDE COVER

OPTREL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OPT5000.467
  • Mfr. Model # 5000.467
  • UNSPSC # 46181703
  • CATALOGUE PAGE # 858
  • Shipping Weight 1.0 lbs

Product Details

Lens covers. For use with Optrel p 350.

Technical Specs

  • For Use With Optrel P 350
  • Item Outside Cover Lens 2/pkg
  • Function Outside Cover Plate Clear
  • Standards EN 175, (CE ECS, ANSI, AS/NZS, GOST-R), CSA Z94.3, EN 379
  • Characteristics Clear
  • Thickness 1mm
  • Plate Size 5.125" x 7.625"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list