PLATE WALL STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLATE WALL STAINLESS STEEL

IBERVILLE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IBFCI97121
  • Mfr. Model # CI97121
  • UNSPSC # 39121311
  • CATALOGUE PAGE # 1354
  • Shipping Weight 0.15 lbs

Product Details

Type 430 stainless steel 1 gang blank box mounting wall plate. 16% chrome & corrosion resistant. Recommended for industrial, commercial & institutional applications. Supplied with nickel plated brass screws.

Technical Specs

  • Item Stainless Steel Wall Plate. Direct Mounting on Box
  • Description/Special Features 16% Chrome, Corrosion Resistant, Supplied with Nickel Plated Brass Screws, Holes Spaced 2-3/8"
  • Material Stainless Steel
  • Number of Gangs 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list