Skip Content
PLATE WALL S/S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLATE WALL S/S

IBERVILLE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IBFCI97401
  • Mfr. Model # CI97401
  • UNSPSC # 39121702
  • CATALOGUE PAGE # 1354
  • Shipping Weight 0.8 lbs

Product Details

Type 430 stainless steel GFCI/decora wall plate. Features: single gang, 16% chrome & corrosion resistant. Recommended for industrial, commercial & institutional applications. Available in all standard openings. Supplied with nickel plated brass screws.

Technical Specs

  • Item Stainless Steel Wall Plate for GFI/DECORA
  • Material Stainless Steel
  • Number of Gangs 1
  • Description/Special Features 16% Chrome, Corrosion Resistant, Supplied with Nickel Plated Brass Screws, Receptacles Opening: 1.31" X 2.63"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list