PLATE STOCK,SS,304/304L,3/16 X 6 X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLATE STOCK,SS,304/304L,3/16 X 6 X

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZDT4
  • Mfr. Model # 4ZDT4
  • UNSPSC # 31231210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Finish Unpolished
  • Item Plate Stock
  • Length 6"
  • Material Stainless Steel
  • Type Corrosion Resistant
  • Thickness 3/16"
  • Standards ASME SA240, ASTM A240, A480, AMS 5511H, 5513H
  • Width 6"
  • Typical Tensile Strength (PSI) 70,000
  • Temper Annealed
  • Length Tolerance +0.125/-0.000"
  • Alloy Type 304/304L
  • Width Tolerance +0.125/-0.000"
  • Thickness Tolerance +0.045/-0.010"
  • Typical Yield Strength (PSI) 25,000
  • Hardness Scale BHN
  • Typical Hardness 160

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list