Skip Content
PLATE POLYCARBONATE 4-1/2X5-1/4 S12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLATE POLYCARBONATE 4-1/2X5-1/4 S12

SELLSTROM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLL16712
  • Mfr. Model # 16712
  • UNSPSC # 46181703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • For Use With Sellstrom and Most Competitive Helmets
  • Item Polycarbonate Filter Plate
  • Characteristics Shade 12
  • Function Protects User Against Harmful UV and Infrared Rays
  • Thickness 0.25"
  • Standards ANSI Z87.1 - 2003+
  • Plate Size 4.50 x 5.25
  • Helmet Accessory Grouping Filter Plates

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list