PLATE LIFTING CLAMP AUTOLOCK 6600LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLATE LIFTING CLAMP AUTOLOCK 6600LB

TOPAL(R)

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRA50328
  • Mfr. Model # 50328
  • UNSPSC # 24101618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Technical Specs

  • Operation Automatic
  • Item Lifting Clamp
  • Jaw Material Steel
  • Standards ANSI B30.20
  • Locking Type Automatic
  • Safe Working Load 6600 lbs.
  • Jaw Capacity 2-5/16"
  • Lifting Point Chain with Load Ring

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list