Skip Content
PLATE LIFTING CLAMP AUTOLOCK 3300LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLATE LIFTING CLAMP AUTOLOCK 3300LB

TOPAL(R)

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRA50298
  • Mfr. Model # 50298
  • UNSPSC # 24101615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Operation Automatic
  • Standards ANSI B30.20
  • Jaw Material Steel
  • Locking Type Automatic
  • Item Lifting Clamp
  • Jaw Capacity 1-1/2"
  • Safe Working Load 3300 lbs.
  • Lifting Point Chain with Load Ring

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list