Skip Content
PLATE LIFT MASTER HOOK SWIVEL 6K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLATE LIFT MASTER HOOK SWIVEL 6K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESLM-HP6S
  • Mfr. Model # LM-HP6S
  • UNSPSC # 31162600
  • CATALOGUE PAGE # 1879
  • Shipping Weight 25.0 lbs

Technical Specs

  • Standards OSHA 1910.178(a)(4)
  • Item Hook Plate
  • Safe Working Load 6000 lbs.
  • Lifting Point Hook with Anchor Shackle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list