Skip Content
PLATE LIFT MASTER HOOK SWIVEL 4K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLATE LIFT MASTER HOOK SWIVEL 4K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESLM-HP4S
  • Mfr. Model # LM-HP4S
  • UNSPSC # 31162600
  • CATALOGUE PAGE # 1879
  • Shipping Weight 23.0 lbs

Technical Specs

  • Safe Working Load 4000 lbs.
  • Item Hook Plate
  • Lifting Point Hook with Anchor Shackle
  • Standards OSHA 1910.178(a)(4)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list