Skip Content
PLATE JOINER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLATE JOINER

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTPJ7000
  • Mfr. Model # PJ7000
  • UNSPSC # 27112717
  • CATALOGUE PAGE # 439
  • Shipping Weight 5.8 lbs

Product Details

5.6 Amps @ 120V, No Load RPM 11,000, Tilting Angle (Deg.) 90, Depth of Cut (In.) 25/32, Overall Length (In.) 123/32, Tool Weight (Lb.) 6.5, Rack & Pinion Bearings, 8' Cord, Includes 4 In. CT Blade, Angle Guide, Dust Bag, Wrench, Set plate, Case

Technical Specs

  • Amps @ 120V 5.6
  • Depth of Cut (In.) 25/32
  • Overall Length (In.) 11-7/8
  • Includes 4" CT Blade, Angle Guide, Dust Bag, Wrench, Set Plate, Case
  • Features Lightweight Compact Design, Ergonomic Design for Maximum Maneuverability
  • Bearings Rack & Pinion
  • Tool Weight (Lb.) 6.5
  • Cord 8 ft.
  • No Load RPM 11,000
  • Tilting Angle (Deg.) 90

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list