Skip Content
PLATE GLASS HEAT TREATED 2X4-1/4 S9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLATE GLASS HEAT TREATED 2X4-1/4 S9

SELLSTROM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLL16509
  • Mfr. Model # 16509
  • UNSPSC # 46181703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Thickness 0.10"
  • Function Prolongs Service Life of Filter Plate
  • For Use With Sellstrom and Most Competitive Helmets
  • Characteristics Shade 9
  • Standards ANSI Z87.1 - 2003
  • Item Glass Filter Plate
  • Plate Size 2.0 x 4.25
  • Helmet Accessory Grouping Filter Plates

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list