PLATE DUPLEX 1 GANG NYLON WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLATE DUPLEX 1 GANG NYLON WHITE

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLNP8W
  • Mfr. Model # NP8W
  • UNSPSC # 39121302
  • CATALOGUE PAGE # 1353
  • Shipping Weight 0.03 lbs

Product Details

Wall plate, number of gangs 1, duplex receptacle cover plate, colour white, nylon material, resists cracking during installation.

Technical Specs

  • Colour White
  • Item Duplex Receptacle Wallplates
  • Number of Gangs 1
  • Finish Smooth
  • Material Nylon
  • Size Standard
  • Description/Special Features Duplex Receptacle Nylon Wall plate
  • Weather Resistant No
  • Tamper Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list