Skip Content
PLATE DOCK PARTABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLATE DOCK PARTABLE

EAGLE MANUFACTURING COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGL1795
  • Mfr. Model # 1795
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 1973
  • Shipping Weight 30.0 lbs

Product Details

Designed for use with two and four wheeled dollies, hand trucks and carts. They feature a lightweight ergonomic design, a raised non-slip surface, beveled entry and exit edges, high visibility yellow and integrated guardrails. Compliance: meets OSHA 1910.

Technical Specs

  • Overall Length 36"
  • Load Capacity 750 lb.
  • Overall Width 35"
  • Material Polyethylene
  • Item Dock Plate
  • Includes Beveled Entry and Exit Edges, Integrated Guardrails, 3/8" Powder Coated Steel Legs, (2) Carrying Handle
  • Thickness 3/8"
  • Standards OSHA 1910.30(a)
  • Deck Raised Non-Slip
  • Usable Width 32"
  • Side Rail Height 3/4"
  • Service Height Range 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list