Skip Content
PLATE DOCK ALUMINUM 60 X 48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLATE DOCK ALUMINUM 60 X 48

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESE6048
  • Mfr. Model # E6048
  • UNSPSC # 24101807
  • CATALOGUE PAGE # 1973
  • Shipping Weight 119.0 lbs

Product Details

Aluminum economizer dockplate is an economical way to speed up truck loading and unloading. Spans the opening between dock and trailer to allow pallet or hand trucks along with traffic to safely move in and out of the trailer. Dockplate is constructed of high strength, non-skid aluminum.

Technical Specs

  • Includes Handles
  • Item Aluminium Economizer Dockplate
  • Material Aluminium
  • Load Capacity 2900 lbs.
  • Overall Length 48"
  • Overall Width 60"
  • Thickness 3/8"
  • Standards OSHA 1910.30 (a) ANSI MH 30.7
  • Deck Non-Skid Aluminium Alloy Tread
  • Usable Width 60"
  • Service Height Range 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list