PLATE DOCK ALUMINUM 60 X 36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLATE DOCK ALUMINUM 60 X 36

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESEH6036
  • Mfr. Model # EH6036
  • UNSPSC # 24101807
  • CATALOGUE PAGE # 1973
  • Shipping Weight 109.0 lbs

Product Details

Aluminum economizer dockplate is an economical way to speed up truck loading and unloading. Spans the opening between dock and trailer to allow pallet or hand trucks along with traffic to safely move in and out of the trailer. Dockplate is constructed of high strength, non-skid aluminum.

Technical Specs

  • Load Capacity 6600 lbs.
  • Item Aluminium Economizer Dockplate
  • Includes Handles
  • Material Aluminium
  • Overall Length 36"
  • Overall Width 60"
  • Thickness 1/2"
  • Standards OSHA 1910.30 (a) ANSI MH 30.10
  • Deck Non-Skid Aluminium Alloy Tread
  • Usable Width 60"
  • Service Height Range 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list