Skip Content
PLATE DOCK ALUMINUM 48 X 36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLATE DOCK ALUMINUM 48 X 36

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESEH4836
  • Mfr. Model # EH4836
  • UNSPSC # 24101807
  • CATALOGUE PAGE # 1973
  • Shipping Weight 89.0 lbs

Product Details

Aluminum economizer dockplate is an economical way to speed up truck loading and unloading. Spans the opening between dock and trailer to allow pallet or hand trucks along with traffic to safely move in and out of the trailer. Dockplate is constructed of high strength, non-skid aluminum.

Technical Specs

  • Includes Handles
  • Load Capacity 5300 lbs.
  • Item Aluminium Economizer Dockplate
  • Material Aluminium
  • Overall Length 36"
  • Overall Width 48"
  • Standards OSHA 1910.30 (a) ANSI MH 30.8
  • Usable Width 48"
  • Thickness 1/2"
  • Deck Non-Skid Aluminium Alloy Tread
  • Service Height Range 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list