PLATE DOCK ALUMINUM 36 X 36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLATE DOCK ALUMINUM 36 X 36

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESE3636
  • Mfr. Model # E3636
  • UNSPSC # 24101807
  • CATALOGUE PAGE # 1973
  • Shipping Weight 68.0 lbs

Product Details

Aluminum walk ramp enables delivery men/women, shippers, and receivers to load and unload trucks when docks are unavailable. Heavy-duty steel chains with steel grab hooks are attached to each side of ramp for safely securing ramp to truck. Constructed of strong aluminum alloy.

Technical Specs

  • Includes Handles
  • Item Aluminium Economizer Dockplate
  • Material Aluminium
  • Load Capacity 2500 lbs.
  • Overall Length 36"
  • Overall Width 36"
  • Standards OSHA 1910.30 (a) ANSI MH 30.3
  • Thickness 3/8"
  • Deck Non-Skid Aluminium Alloy Tread
  • Usable Width 36"
  • Service Height Range 5"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list