Skip Content
PLATE COVER 2X4-1/4IN SHADE 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLATE COVER 2X4-1/4IN SHADE 11

SELLSTROM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLL17111
  • Mfr. Model # 17111
  • UNSPSC # 46181703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • For Use With Sellstrom and Most Competitive Helmets
  • Item Polycarbonate Filter Plate
  • Thickness 0.25"
  • Function Protects User Against Harmful UV and Infrared Rays
  • Standards ANSI Z87.1 - 2003+
  • Characteristics Shade 11
  • Plate Size 2.0 x 4.25
  • Helmet Accessory Grouping Filter Plates

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list