PLATE CLAMP 880-4400 LB 0-1-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PLATE CLAMP 880-4400 LB 0-1-1/4IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM22NC06
  • Mfr. Model # 22NC06
  • UNSPSC # 31162905
  • CATALOGUE PAGE # 1879
  • Shipping Weight 15.34 lbs

Technical Specs

  • Item Plate Clamp
  • Operation Vertical Lift
  • Locking Type Load Activated
  • Standards ANSI B30.20
  • Jaw Material Hardened Steel
  • Jaw Capacity 0" - 1"
  • Safe Working Load 880 to 4400 lbs.
  • Lifting Point Load Ring

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list