PLATE CLAMP 4400 LB HORIZONTAL PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PLATE CLAMP 4400 LB HORIZONTAL PK 2

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM22NA97
  • Mfr. Model # 22NA97
  • UNSPSC # 31162905
  • CATALOGUE PAGE # 1879
  • Shipping Weight 26.58 lbs

Technical Specs

  • Operation Horizontal Lift
  • Item Plate Clamp
  • Locking Type Load Activated
  • Standards ANSI B30.20
  • Jaw Capacity 1/4" - 1-1/4"
  • Jaw Material Hardened Steel
  • Lifting Point Load Ring
  • Safe Working Load 4400 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list