Skip Content
PLATE CLAMP 440-2200 LB 0-3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PLATE CLAMP 440-2200 LB 0-3/4IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM22NC10
  • Mfr. Model # 22NC10
  • UNSPSC # 31162905
  • CATALOGUE PAGE # 1879
  • Shipping Weight 10.35 lbs

Technical Specs

  • Item Plate Clamp
  • Standards ANSI B30.20
  • Locking Type Load Activated
  • Operation Vertical Lift
  • Jaw Material Hardened Steel
  • Safe Working Load 440 to 2200 lbs.
  • Jaw Capacity 0" - 3/4"
  • Lifting Point Pivoting Shackle Eye

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list