Skip Content
PLATE CLAMP,3/4-2IN,HOR,4400LB/PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLATE CLAMP,3/4-2IN,HOR,4400LB/PAIR

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKCH2/L
  • Mfr. Model # CH2/L
  • UNSPSC # 24101648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.5 lbs

Product Details

The CH Plate Clamp is used in pairs and is designed for loading process machines and to lift and transport sheet steel in horizontal position. The standard smooth jaw can be replaced with serrated hardened steel teeth by request.

Technical Specs

  • Item Plate Clamp
  • Jaw Material Hardened Steel
  • Standards ANSI/ASME B30.20
  • Operation Horizontal Lift
  • Lifting Point Chain Sling Hook
  • Locking Type Load Activated
  • Safe Working Load 4400 lbs.