PLATE CLAMP 220-1100 LB 0-5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PLATE CLAMP 220-1100 LB 0-5/8IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM22NC07
  • Mfr. Model # 22NC07
  • UNSPSC # 31162905
  • CATALOGUE PAGE # 1879
  • Shipping Weight 4.5 lbs

Technical Specs

  • Item Plate Clamp
  • Operation Vertical Lift
  • Standards ANSI B30.20
  • Jaw Material Hardened Steel
  • Locking Type Load Activated
  • Safe Working Load 220 to 1100 lbs.
  • Jaw Capacity 0" - 5/8"
  • Lifting Point Load Ring

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list