Skip Content
PLATE CLAMP,2-5IN,HOR,17600LB/PAIR close
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
PLATE CLAMP,2-5IN,HOR,17600LB/PAIR

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKCH8/L
  • Mfr. Model # CH8/L
  • UNSPSC # 24101648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.0 lbs

Product Details

The CH Plate Clamp is used in pairs and is designed for loading process machines and to lift and transport sheet steel in horizontal position. The standard smooth jaw can be replaced with serrated hardened steel teeth by request.

Technical Specs

  • Standards ANSI/ASME B30.20
  • Operation Horizontal Lift
  • Item Plate Clamp
  • Jaw Material Hardened Steel
  • Jaw Capacity 2" - 5"
  • Locking Type Load Activated
  • Safe Working Load 17,600 lbs.
  • Lifting Point Chain Sling Hook