Skip Content
PLATE CLAMP 17 600LB HORIZONTAL PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLATE CLAMP 17 600LB HORIZONTAL PK2

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM22NC01
  • Mfr. Model # 22NC01
  • UNSPSC # 31162905
  • CATALOGUE PAGE # 1879
  • Shipping Weight 50.46 lbs

Technical Specs

  • Item Plate Clamp
  • Standards ANSI B30.20
  • Locking Type Load Activated
  • Jaw Capacity 1/4" - 2"
  • Operation Horizontal Lift
  • Jaw Material Hardened Steel
  • Safe Working Load 17,600 lbs.
  • Lifting Point Load Ring

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list