Skip Content
PLATE,BOLTING (SPLASH GUARD)PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLATE,BOLTING (SPLASH GUARD)PR

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUYMFW2375
  • Mfr. Model # MFW2375
  • UNSPSC # 25172601
  • CATALOGUE PAGE # 3193
  • Shipping Weight 5.6 lbs

Product Details

Reinforces the critical bolt hole area of all 24 inch wide rubber or plastic splash guards.

Technical Specs

  • Item Mud Flap Bolting Plate - Pair
  • Application Critical Bolt Hole
  • Colour Black
  • Includes 1 Pair of Bolting Plates
  • Length 3"
  • Material Steel
  • Width 24"
  • Type Mud Flaps
  • Locking Mechanism None
  • Thickness 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list