PLATE BACKING POLYMER W/O NUT 4-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLATE BACKING POLYMER W/O NUT 4-1/2

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW36204
  • Mfr. Model # 36204
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 590
  • Shipping Weight 0.22 lbs

Product Details

Use with medium to fine grits. Spiral ribs for improved air flow. Medium flexibility. Size 4-1/2 inches.

Technical Specs

  • Type Polypropylene
  • Application Polypropylene Back-up Use with Medium to Fine Grits.
  • Item Polypropylene Back-Up Pad
  • Features Spiral Ribs Provide Contact Points And Form Channels For Airflow.
  • Material Polypropylene
  • Width 4-1/2"
  • Works With Resin Fibre Discs Medium To Fine Grits

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list